Happy Holidays! Please note that while orders continue to be accepted, shipments will resume on January 5.

Norma Pipe Clamp

Products112 of 18
CLAMP PIPE ST+RUB DIN3016 B12 D10 M5 (B1/2 D3/8)
CLAMP PIPE ST+RUB DIN3016 B12 D10 M5 (B1/2 D3/8)
542.10.12
CLAMP PIPE ST+RUB DIN3016 B12 D10 M5 (B1/2 D3/8)
CLAMP PIPE ST+RUB DIN3016 B12 D10 M5 (B1/2 D3/8)
542.10.12.BK
CLAMP PIPE ST+RUB DIN3016 B15 D10 M6 (B5/8 D3/8)
CLAMP PIPE ST+RUB DIN3016 B15 D10 M6 (B5/8 D3/8)
542.10.15
CLAMP PIPE ST+RUB DIN3016 B15 D12 M6 (B5/8 D1/2)
CLAMP PIPE ST+RUB DIN3016 B15 D12 M6 (B5/8 D1/2)
542.12.15
CLAMP PIPE ST+RUB DIN3016 B12 D15 M5 (B1/2 D5/8)
CLAMP PIPE ST+RUB DIN3016 B12 D15 M5 (B1/2 D5/8)
542.15.12
CLAMP PIPE ST+RUB DIN3016 B15 D15 M6 (B5/8 D5/8)
CLAMP PIPE ST+RUB DIN3016 B15 D15 M6 (B5/8 D5/8)
542.15.15
CLAMP PIPE ST+RUB DIN3016 B20 D15 M8 (B3/4 D5/8)
CLAMP PIPE ST+RUB DIN3016 B20 D15 M8 (B3/4 D5/8)
542.15.20
CLAMP PIPE ST+RUB DIN3016 B15 D18 M6 (B5/8 D11/16)
CLAMP PIPE ST+RUB DIN3016 B15 D18 M6 (B5/8 D11/16)
542.18.15
CLAMP PIPE ST+RUB DIN3016 B20 D20 M8 (B3/4 D3/4)
CLAMP PIPE ST+RUB DIN3016 B20 D20 M8 (B3/4 D3/4)
542.20.20
CLAMP PIPE ST+RUB DIN3016 B15 D22 M6 (B5/8 D7/8)
CLAMP PIPE ST+RUB DIN3016 B15 D22 M6 (B5/8 D7/8)
542.22.15
CLAMP PIPE ST+RUB DIN3016 B15 D25 M6 (B5/8 D1)
CLAMP PIPE ST+RUB DIN3016 B15 D25 M6 (B5/8 D1)
542.25.15
CLAMP PIPE ST+RUB DIN3016 B20 D25 M6 (B3/4 D1)
CLAMP PIPE ST+RUB DIN3016 B20 D25 M6 (B3/4 D1)
542.25.20
Products112 of 18

Customers Also Viewed

You Might Also Like